Buy more than* S$200* and get FREE SHIPPING

  • Antistatic Protection Back
  • Antistatic Protection Back
  • Antistatic Protection Back

Antistatic Protection Back ZC-91

4.67 (3)
Item.#
06651626
Mfr.#
ZC-91
Package Qty.
1Pack(10Sheet)
Ship pack of
1
2.61 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 2361
Thickness (microm)
50, 50
Material
polyethylene, Polyethylene
Dimension (mm)
100x150, 100x150
Surface Resistance (ohm)
1x1011 below, Below 1x1011
Color
Transparent blue, Transparent blue
Type
Uncharged bag, Non-antistatic bags
TRUSCO Part Number
400-2342, 400-2342
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For storage of the motherboard
5
From Japan
On 2017-01-07 16:21:27
Contains the motherboard of the ATX standard of remains stabbed memory Room there is the feeling
This review is about item#6651662.
The packing of parts
5
From Japan
On 2016-02-01 14:36:23
Cheap very use
This review is about item#06651653.
In business, used in packaging of a printed circuit board.
4
From Japan
On 2015-04-05 09:32:31
Purchase units, in 100 sheets unit, purchase can of is, so good, I bought it.
This review is about item#06651653.