|
Antistatic Protection Back ZC-94
(3)
- Item.#
- 06651653
- Mfr.#
- ZC-94
- Package Qty.
- 1Pack(100Sheet)
- Ship pack of
- 1
Item Feature
- 2015 Trusco Published Pages
- 1 2361
- Thickness (microm)
- 50, 50
- Material
- polyethylene, Polyethylene
- Dimension (mm)
- 200x300, 200x300
- Surface Resistance (ohm)
- 1x1011 below, Below 1x1011
- Color
- Transparent blue, Transparent blue
- Type
- Uncharged bag, Non-antistatic bags
- TRUSCO Part Number
- 399-2250, 399-2250
|
Customers Who Viewed This Item Also Viewed
<<
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
HOZAN TOOL INDUSTRIAL CO.,LTD.
>>
Customer Reviews
5 star
| |
2 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
For storing the motherboard
From Japan
On 2017-01-07 16:21:27
The ATX standard motherboard that stuck the memory enters is a feeling that is relaxed
To pack parts
From Japan
On 2016-02-01 14:36:23
Very cheap
Used for packaging printed circuit boards in business.
From Japan
On 2015-04-05 09:32:31
I bought it because it is good to purchase a unit of purchase in units of 100 sheets.
Customers Who Bought This Item Also Bought