Buy more than* S$200* and get FREE SHIPPING

  • Antistatic Protection Back

Antistatic Protection Back ZC-95

4.67 (3)
Item.#
06651662
Mfr.#
ZC-95
Package Qty.
1Pack(10Sheet)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 2361
Thickness (microm)
50, 50
Material
polyethylene, Polyethylene
Dimension (mm)
300x450, 300x450
Surface Resistance (ohm)
1x1011 below, Below 1x1011
Color
Transparent blue, Transparent blue
Type
Uncharged bag, Non-antistatic bags
TRUSCO Part Number
400-2377, 400-2377
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For storing the motherboard
5
From Japan
On 2017-01-07 16:21:27
The ATX standard motherboard that stuck the memory enters is a feeling that is relaxed
This review is about item#6651662.
To pack parts
5
From Japan
On 2016-02-01 14:36:23
Very cheap
This review is about item#06651653.
Used for packaging printed circuit boards in business.
4
From Japan
On 2015-04-05 09:32:31
I bought it because it is good to purchase a unit of purchase in units of 100 sheets.
This review is about item#06651653.