Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap metric thread screws
  • Spiral tap metric thread screws
  • Spiral tap metric thread screws

Spiral tap metric thread screws SP P3 M 24 X 3

4.50 (28)
Item.#
06651696
Mfr.#
SP P3 M 24 X 3
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grade
P3
Pitch (mm)
3
TRUSCO Part Number
116-2012
Tap Grade
Class P
Overall Length L (mm)
120
Work Material
Medium carbon steel
Number of Flutes
4
Screw Diameter
M24
Material
High-Vanadium Heiss (High speed steel) HSSE
Shank Diameter d (phi mm)
19
Number of Chamfered Threads
2.5
Standard
N-SP
Tap Type
Spiral tap (40degree right)
Purpose
Typically used for blind holes.
Screw Length l (mm)
45
Dimensions k (mm)
15
Shape
Below M7 has potruding centers.
Customer Reviews
5 star 19
4 star 4
3 star 5
2 star 0
1 star 0
Review Rating: 4.50
28 Customer Reviews
The reviews are automatic translation.
Repair of minimal missing parts
5
From Japan
On 2017-04-12 15:50:05
The way in which the facet is comfortable is unexpectedly easy to do work.
This review is about item#75815406.
Lock mounting processing
4
From Japan
On 2017-02-01 09:11:37
Reputation of Yamawa tried to buy so good. Previously, it feels, but better here is good was using cheap of Monotarou. It is not that the price has come safely to, but also would like to buy.
This review is about item#1447056.
Tapping of metal products
5
From Japan
On 2016-11-09 20:36:33
It has various uses, such as other manufacturers, but the tap is is best made YAMAWA.
This review is about item#1445227.
Correction of the car of the female thread
5
From Japan
On 2016-09-29 16:14:15
Burnt bolt has entered To smoothly, is sharpness good.
This review is about item#68554071.
It is everyday use.
5
From Japan
On 2016-08-15 09:55:15
Tap of Yamawa are both good products how and durability expired.
This review is about item#1447056.
Repair of screw holes
3
From Japan
On 2016-07-26 17:24:25
Very easy to use is good. GOOD
This review is about item#68554071.
Tapping and screw hole cleaning, etc.
5
From Japan
On 2016-07-16 11:19:28
Sharpness, it feels good, such as hardness. When buy the other sizes also I would like to choose this manufacturer.
This review is about item#75087984.
Metal processing
3
From Japan
On 2016-05-31 14:43:55
None in particular impossible without also acceptable
This review is about item#01447117.
Tap work
5
From Japan
On 2016-04-20 20:23:48
Cut well
This review is about item#40924843.
New female thread
5
From Japan
On 2015-11-04 18:19:51
For the first time I used Yamawa's tap. Since chips are discharged from the top, it is very easy to use, resulting in improved work efficiency. We also plan to purchase items of different sizes.
This review is about item#09463842.