Buy more than* S$200* and get FREE SHIPPING

  • Mini Trigger Spray Gun

Mini Trigger Spray Gun W-71-2G

5.00 (1)
Item.#
06651766
Mfr.#
W-71-2G
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Compatible Paint Container
PC-4S,PC-5,PCG-6P-2,PC-51,PC-61,PC-150S-2LF,PC-400S-2LF,PC-250S-2LF
Air Blast Distance (mm)
200
Weight (g)
450
Nozzle Diameter (phi mm)
1.3
Open Pattern (mm)
155
Paint Supply System
Gravity
Air Pressure (Mpa)
0.29
Indispensability Compressor (kw)
0.4
Fluid Discharge Rate (mL/min)
155
Air Consumption (L/min)
85
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
And then painted to sample plate of paint.
5
From Japan
On 2017-03-28 14:39:30
Bought repeatedly since a plurality of workers are using prefer. Operability is like is stable.
This review is about item#6651766.