Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Protech Welding Curtain AC35 Screen
  • Protech Welding Curtain AC35 Screen
  • Protech Welding Curtain AC35 Screen

Protech Welding Curtain AC35 Screen S.S

Item.#
06651793
Mfr.#
S.S
Package Qty.
1Sheet
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
1470
Width (mm)
1760
Compatible
For PS
Color
Dark Green
Type
Screen (S with Kang)
Specification
19 eyelets. No frame, with S Hook