Buy more than* S$200* and get FREE SHIPPING

  • Protech Welding Curtain AC35 Screen
  • Protech Welding Curtain AC35 Screen
  • Protech Welding Curtain AC35 Screen

Protech Welding Curtain AC35 Screen S.H

Item.#
06651827
Mfr.#
S.H
Package Qty.
1Sheet
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Height (mm)
1470
Color
Dark Green
Type
Screen (S with Kang)
Specification
16 eyelets. No frame, with S Hook
Width (mm)
850
Compatible
PH for