Buy more than* S$200* and get FREE SHIPPING

  • The drill chuck for NC
  • The drill chuck for NC
  • The drill chuck for NC

The drill chuck for NC BT50-NPU13-90

Item.#
06652012
Mfr.#
BT50-NPU13-90
Package Qty.
1PC
Ship pack of
1
529.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Shank
BT50
Weight (kg)
4.1
Grasping length l(mm)
26.5
Dimensions L (Max)(mm)
108.1
Dimension D (phi mm)
48
Grasping Diameter (mm)
1 to 13
Dimensions L (Min)(mm)
97.1
Taper Number
50