Buy more than* S$200* and get FREE SHIPPING

  • Tape Cutter
  • Tape Cutter
  • Tape Cutter

Tape Cutter CR-TC700-O

3.33 (3)
Item.#
06652082
Mfr.#
CR-TC700-O
Package Qty.
1PC
Ship pack of
1
-
[x]
Now we ship to...
...see all
Item Feature
Adapter Tape Width (mm)
12mm - 24mm
Weight (kg)
1.4
Adapter Tape Inner Diameter (phi mm)
75/76/25 dual use
Dimensions (Width W x Depth D x Height H) (mm)
85x225x103
Material
Recycled ABS
Color
Orange
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
When sealing envelopes, plastic bags, etc.
4
From Japan
On 2012-06-20 13:50:24
Since there is weight, it does not shift when cutting the tape. Although the main body can be used for a long time, since the sharpness of the blade will be worse again, I think that there is a replacement blade. It happens to be this product just happens, every time you move it you hear the sound of small parts and small parts rolling from inside the main body.
This review is about item#06652073.
Packaging
3
From Japan
On 2012-06-01 21:59:45
Because it has weight, it is difficult to move and easy to work.
This review is about item#06652073.
General administrative affairs
3
From Japan
On 2012-03-27 13:53:39
Excellent usability with a sense of weight.
This review is about item#06652073.