Buy more than* S$200* and get FREE SHIPPING

  • Counting Scale
  • Counting Scale
  • Counting Scale

Counting Scale CGXII-3000

Item.#
06652116
Mfr.#
CGXII-3000
Package Qty.
1PC
Ship pack of
1
919.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Count
0 over 300000
Measurement Plate Dimensions (phi mm)
190x190
Countable Unit Weight
0.01g
Weighing (g)
3000
Weight (kg)
3.6
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Calibration
The manual span adjustment with external calibration min copper
Accessories
AC adapter / manual / warranty
Dimensions (Width W x Depth D x Height H) (mm)
208x310x87
Minimum Display (g)
0.1
Range Minus Tare
Full table amount
Specification
Once adding sample, press "restore" key, a more accurate counting is possible. It is a one-touch operation, put 10 or 30 samples on the scale, and press "10" or "30" key. By adding more samples and press "restore" key again, a more accurate counting is
Operating Temperature and Humidity Range
0 over 40 degC 80% RH or less (no condensation)