Buy more than* S$200* and get FREE SHIPPING

  • Counting Scale

Counting Scale CGXII-6000

Item.#
06652125
Mfr.#
CGXII-6000
Package Qty.
1PC
Ship pack of
1
919.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Range Minus Tare
Full table amount
Maximum Count
0 over 300000
Measurement Plate Dimensions (phi mm)
190x190
Countable Unit Weight
0.02g
Weighing (g)
6000
Calibration
The manual span adjustment with external calibration min copper
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (kg)
3.6
Accessories
AC adapter / manual / warranty
Dimensions (Width W x Depth D x Height H) (mm)
208x310x87
Minimum Display (g)
0.2
Operating Temperature and Humidity Range
0 over 40 degC 80% RH or less (no condensation)
Specification
Add samples and press "restore", highly accurate calculation could be possible. One-touch operation, which place 10 or 30 samples on a scale, press "10" or "30" key. Additionally, by adding samples suitably and press "restore" key, highly accurate calcula