Buy more than* S$200* and get FREE SHIPPING

  • Sanding Belt

Sanding Belt A-23852

4.86 (7)
Item.#
06652283
Mfr.#
A-23852
Package Qty.
1Box(10Sheet)
Ship pack of
1
30.88 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Belt Width W x Length l (mm)
30x533 (endless)
Compatible
9031 belt sander
Grain Size
#40
Abrasive Grain
AA
Type
Rough finish
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Polishing of corners and tight spaces
5
From Japan
On 2017-04-05 23:44:50
Width 10mm of the belt sander is I had but more powerful I wanted to polish, but I say the 9031 of 30mm purchase ,, Gashigashi scraping by It is high in non-abrasive belt of consumables ,, it will be saved with a little more cheap
This review is about item#6564153.
Rough finish of wood and resin
5
From Japan
On 2016-05-27 15:02:25
Use the last time # 40, but in the rough around the edges is the best, the order I think about # 100 is good, proper use is necessary.
This review is about item#06564171.
Wood polish
5
From Japan
On 2016-01-29 15:10:21
Easy to use, the particle size also was good because there was a lot of kind. Also I think I want to buy next time.
This review is about item#06564187.
Curved surface polishing
4
From Japan
On 2015-01-29 16:32:52
After attachment to the baby - sander, the surface is polished but wear at both ends is fast. If you put a bending habit first on both ends before use, it will last 4 to 5 times longer and finish the surface neatly.
This review is about item#06564187.
Shaving of welding traces
5
From Japan
On 2014-04-14 14:55:32
It is easy to cut and good
This review is about item#06564171.
Wood Shine
5
From Japan
On 2014-03-21 19:42:42
I think that it would be better if the material strength is improved a little more.
This review is about item#06366473.
Log shine
5
From Japan
On 2013-12-25 14:50:14
This time, I bought it for log shine. I figured that the disc grinder is faster, but I will try both because the disposable item disc is expensive.
This review is about item#06564153.