Buy more than* S$200* and get FREE SHIPPING

  • Welding Device

Welding Device SSY-121R

4.58 (19)
Item.#
06652563
Mfr.#
SSY-121R
Package Qty.
1PC
Ship pack of
1
179.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Primary Voltage (V)
100/200
Current Adjustment Range (A)
40 to 110
Secondary No-load Voltage (V)
40
Outside Dimension (depth D x Width W x Height H) (mm)
180x350x270
Compatible welding rod (mm)
phi1.4?3.2
Weight (kg)
19
Rated Primary Current (kVA)
5
Rated Secondary Current (A)
110
Usage Rate (%)
10
Description 2
Welding, so you can consume less power because it is low voltage welding machine, it is very economical. In addition, it is safe because it is low voltage.
Cycle(Hz)
50
Compatible Board Thickness (mm)
1.2-3.0(1.4phi, 1.6phi welding rod strode B1), to 7(3.2phi welding rod, 200V25A during input)
Customer Reviews
5 star 13
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.58
19 Customer Reviews
The reviews are automatic translation.
Welding of tire chain tie
5
From Japan
On 2017-01-19 10:35:18
Use the welding rod 2.0 100v, was perfect workmanship. Satisfaction, satisfaction,
This review is about item#6652572.
welding
4
From Japan
On 2016-04-20 21:57:02
Easy to use
This review is about item#06652572.
Welded 3mm steel material
5
From Japan
On 2015-12-10 01:08:31
Used in 1.6mm welding rod in 100v, I was able to tight welded 3mm steel material! Bargain at this price.
This review is about item#06652572.
Welding operation
3
From Japan
On 2015-08-20 16:27:59
So far no problem.
This review is about item#06652563.
As taking out for the welder
5
From Japan
On 2014-12-05 21:58:57
I do not know because it was used in the 200V, but very out vigorously arc (2.6mm use), the image of a compact welding machine has changed. But was using a home arc Navi plus up to now, on the arc of momentum that would come with no Petapeta and welding rod (1.6mm), it was impossible that it a little thick ones. 10,000 yen of the welding machine is to use than as a practical had given up about toys, purchase because the evaluation was good. Now I want to come challenge at 100V. (Voltage also good choice and in useless if 200V)
This review is about item#06652572.
Building site
3
From Japan
On 2014-12-05 20:43:24
very good.
This review is about item#06652563.
Business trip repair
4
From Japan
On 2014-10-08 22:53:17
I think I hopefully about this at 100V, the amount is also reasonable.
This review is about item#06652572.
Repair of the loading platform of the tilt of light trucks
5
From Japan
On 2014-10-02 13:23:11
It was used in the 100V, but could be used without any anxiety. We intend to use something in the future.
This review is about item#06652572.
It is on things dried block, etc., household products.
4
From Japan
On 2014-08-14 16:58:14
Although Mumake苛 voltage is low and 37.5v A - you, but click Start, you can weld even in a well-ordinary welding rod than was think easy to cut the arc. Power supply voltage 202V.
This review is about item#06652563.
Small size such as an electric winch mount base
5
From Japan
On 2014-01-29 22:35:38
The mount base of an electric winch to be attached to the Yumbo was created using the L-shaped angle (5mmX50mm) other relatively small, but with a sufficient performance. In 200V100A it not for low voltage even for general use 3.2mm welding rod (made Suzukiddo) could be used without problems. Rather, the welding rod to the current (amps) that it 2.6mm or less for low voltage is not careful is likely to be soldered state too melts earlier. The is usage is low but is sufficient unless a big game production. Price also I think that it is a good model to beginners and technology learning at affordable.
This review is about item#06652563.