Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nattack end mill, double bladed
  • Nattack end mill, double bladed
  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 2.0

Item.#
06652721
Mfr.#
2NAC 2.0
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Blade Diameter (phi mm)
2
Overall Length (mm)
50
Tolerance (mm)
0 - -0.020
Shank Diameter d (phi mm)
6
Shank Diameter Tolerance
h7
Shank Diameter (phi mm)
6
Blade Length (mm)
4
Material
HSSCo cobalt HSS (high speed steel)
Blade Length l (mm)
4
Blade Diameter D (phi mm)
2
Overall Length L (mm)
80