Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nattack end mill, double bladed
  • Nattack end mill, double bladed
  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 2.3

Item.#
06652755
Mfr.#
2NAC 2.3
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Blade Diameter (phi mm)
2.3
Overall Length (mm)
80
Tolerance (mm)
0 to -0.020
Shank Diameter d (phi mm)
6
Shank Diameter Tolerance
h7
Shank Diameter (phi mm)
6
Blade Length (mm)
5
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
5
Blade Diameter D (phi mm)
2.3
Overall Length L (mm)
80