Buy more than* S$200* and get FREE SHIPPING

  • Nattack end mill, double bladed
  • Nattack end mill, double bladed
  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 2.7

Item.#
06652791
Mfr.#
2NAC 2.7
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
5.5
Blade Diameter D (phi mm)
2.7
Overall Length L (mm)
80
Blade Length (mm)
5.5
Shank Diameter (phi mm)
6
Tolerance (mm)
0 to -0.020
Shank Diameter d (phi mm)
6
Shank Diameter Tolerance
h7
Blade Diameter (phi mm)
2.7
Overall Length (mm)
80