Buy more than* S$200* and get FREE SHIPPING

  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 2.8

Item.#
06652807
Mfr.#
2NAC 2.8
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Blade Diameter (phi mm)
2.8
Overall Length (mm)
50
Outer Diameter (phi mm)
2.8
Shank Diameter (phi mm)
6
Blade Length (mm)
6
Material
Cobalt HSS (high speed steel) HSSCo
Tolerance (mm)
0 to -20