Buy more than* S$200* and get FREE SHIPPING

  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 4.0

Item.#
06652922
Mfr.#
2NAC 4.0
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Blade Diameter D (phi mm)
4
Blade Diameter (phi mm)
4
Overall Length (mm)
60
Tolerance (mm)
0 - -0.020
Shank Diameter (phi mm)
8
Outer Diameter (phi mm)
4
Blade Length (mm)
8
Material
HSSCo cobalt HSS (high speed steel)