Buy more than* S$200* and get FREE SHIPPING

  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 4.1

Item.#
06652931
Mfr.#
2NAC 4.1
Package Qty.
1PC
Ship pack of
1
25.95 SGD
ADD TO CART
Shipped after 2017-01-20
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Outer Diameter (phi mm)
4.1
Blade Length (mm)
9
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
4.1
Shank Diameter (phi mm)
8
Blade Diameter (phi mm)
4.1
Overall Length (mm)
60
Tolerance (mm)
0 to -20