Buy more than* S$200* and get FREE SHIPPING

  • Nattack end mill, double bladed
  • Nattack end mill, double bladed
  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 4.2

Item.#
06652947
Mfr.#
2NAC 4.2
Package Qty.
1PC
Ship pack of
1
30.06 SGD
ADD TO CART
Shipped after 2017-06-29
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Material
Cobalt HSS (high speed steel) HSSCo
Shank Diameter d (phi mm)
8
Overall Length L (mm)
90
Blade Diameter D (phi mm)
4.2
Blade Diameter (phi mm)
4.2
Overall Length (mm)
90
Shank Diameter (phi mm)
8
Blade Length l (mm)
9
Shank Diameter Tolerance
h7
Tolerance (mm)
0 to -0.020
Outer Diameter (phi mm)
4.2
Blade Length (mm)
9