Buy more than* S$200* and get FREE SHIPPING

  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 4.4

Item.#
06652965
Mfr.#
2NAC 4.4
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Blade Diameter (phi mm)
4.4
Overall Length (mm)
60
Tolerance (mm)
0 to -20
Outer Diameter (phi mm)
4.4
Shank Diameter (phi mm)
8
Blade Length (mm)
10
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
4.4