Buy more than* S$200* and get FREE SHIPPING

  • Nattack end mill, double bladed
  • Nattack end mill, double bladed
  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 4.5

Item.#
06652974
Mfr.#
2NAC 4.5
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Shank Diameter Tolerance
h7
Tolerance (mm)
0 to -0.020
Outer Diameter (phi mm)
4.5
Blade Length (mm)
10
Material
Cobalt HSS (high speed steel) HSSCo
Shank Diameter d (phi mm)
8
Shank Diameter (phi mm)
8
Overall Length L (mm)
90
Blade Diameter D (phi mm)
4.5
Blade Diameter (phi mm)
4.5
Overall Length (mm)
60
Blade Length l (mm)
10