|
Nattack end mill, double bladed 2NAC 4.6
- Item.#
- 06652983
- Mfr.#
- 2NAC 4.6
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle
- Standard
- Material
- Cobalt HSS (high speed steel) HSSCo
- Shank Diameter d (phi mm)
- 8
- Overall Length L (mm)
- 90
- Blade Diameter D (phi mm)
- 4.6
- Blade Diameter (phi mm)
- 4.6
- Overall Length (mm)
- 60
- Shank Diameter (phi mm)
- 8
- Blade Length l (mm)
- 10
- Shank Diameter Tolerance
- h7
- Tolerance (mm)
- 0 to -0.020
- Outer Diameter (phi mm)
- 4.6
- Blade Length (mm)
- 10
|
Customers Who Viewed This Item Also Viewed
<<
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
>>