Buy more than* S$200* and get FREE SHIPPING

  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 5.0

Item.#
06653026
Mfr.#
2NAC 5.0
Package Qty.
1PC
Ship pack of
1
20.10 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance (mm)
0 - -0.020
Blade Diameter (phi mm)
5
Overall Length (mm)
60
Shank Diameter (phi mm)
8
Outer Diameter (phi mm)
5.0
Blade Length (mm)
10
Material
HSSCo cobalt HSS (high speed steel)