Buy more than* S$200* and get FREE SHIPPING

  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 5.1

Item.#
06653035
Mfr.#
2NAC 5.1
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance (mm)
0 to -20
Blade Diameter (phi mm)
5.1
Overall Length (mm)
60
Shank Diameter (phi mm)
8
Outer Diameter (phi mm)
5.1
Blade Length (mm)
12
Material
Cobalt HSS (high speed steel) HSSCo