Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 5.4

Item.#
06653062
Mfr.#
2NAC 5.4
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Outer Diameter (phi mm)
5.4
Blade Length (mm)
12
Material
Cobalt HSS (high speed steel) HSSCo
Shank Diameter (phi mm)
8
Blade Diameter (phi mm)
5.4
Overall Length (mm)
60
Tolerance (mm)
0 to -20