Buy more than* S$200* and get FREE SHIPPING

  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 7.0

Item.#
06653227
Mfr.#
2NAC 7.0
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Blade Length (mm)
14
Blade Diameter D (phi mm)
7
Blade Diameter (phi mm)
7
Tolerance (mm)
0 - -0.020
Shank Diameter (phi mm)
10
Overall Length (mm)
65
Outer Diameter (phi mm)
7
Material
HSSCo cobalt HSS (high speed steel)