Buy more than* S$200* and get FREE SHIPPING

  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 7.1

Item.#
06653236
Mfr.#
2NAC 7.1
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Blade Length (mm)
14
Tolerance (mm)
0 to -20
Outer Diameter (phi mm)
7.1
Material
Cobalt HSS (high speed steel) HSSCo
Shank Diameter (phi mm)
10
Overall Length (mm)
65
Blade Diameter D (phi mm)
7.1
Blade Diameter (phi mm)
7.1