Buy more than* S$200* and get FREE SHIPPING

  • Nattack end mill, double bladed
  • Nattack end mill, double bladed
  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 7.2

Item.#
06653245
Mfr.#
2NAC 7.2
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Blade Length (mm)
14
Blade Diameter D (phi mm)
7.2
Blade Diameter (phi mm)
7.2
Blade Length l (mm)
14
Shank Diameter Tolerance
h7
Tolerance (mm)
0 to -0.020
Shank Diameter (phi mm)
10
Overall Length (mm)
65
Outer Diameter (phi mm)
7.2
Material
Cobalt HSS (high speed steel) HSSCo
Shank Diameter d (phi mm)
10
Overall Length L (mm)
105