Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 7.4

Item.#
06653263
Mfr.#
2NAC 7.4
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Blade Length (mm)
14
Tolerance (mm)
0 to -20
Outer Diameter (phi mm)
7.4
Material
Cobalt HSS (high speed steel) HSSCo
Shank Diameter (phi mm)
10
Overall Length (mm)
65
Blade Diameter D (phi mm)
7.4
Blade Diameter (phi mm)
7.4