Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nattack end mill, double bladed
  • Nattack end mill, double bladed
  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 7.5

Item.#
06653272
Mfr.#
2NAC 7.5
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Blade Length (mm)
14
Blade Length l (mm)
14
Shank Diameter Tolerance
h7
Tolerance (mm)
0 to -0.020
Outer Diameter (phi mm)
7.5
Material
Cobalt HSS (high speed steel) HSSCo
Shank Diameter (phi mm)
10
Overall Length (mm)
65
Shank Diameter d (phi mm)
10
Overall Length L (mm)
105
Blade Diameter D (phi mm)
7.5
Blade Diameter (phi mm)
7.5