Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 7.6

Item.#
06653281
Mfr.#
2NAC 7.6
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Blade Length (mm)
14
Outer Diameter (phi mm)
7.6
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
7.6
Shank Diameter (phi mm)
10
Overall Length (mm)
65
Blade Diameter (phi mm)
7.6
Tolerance (mm)
0 to -20