Buy more than* S$200* and get FREE SHIPPING

  • Nattack end mill, double bladed
  • Nattack end mill, double bladed
  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 14.0

Item.#
06653927
Mfr.#
2NAC 14.0
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Blade Length l (mm)
26
Blade Diameter D (phi mm)
14
Overall Length L (mm)
90
Blade Length (mm)
26
Material
HSSCo cobalt HSS (high speed steel)
Shank Diameter (phi mm)
16
Shank Diameter d (phi mm)
16
Shank Diameter Tolerance
h7
Blade Diameter (phi mm)
14
Overall Length (mm)
90
Tolerance (mm)
0 - -0.025