Buy more than* S$200* and get FREE SHIPPING

  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 14.3

Item.#
06653954
Mfr.#
2NAC 14.3
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Overall Length (mm)
95
Outer Diameter (phi mm)
14.3
Blade Diameter (phi mm)
14.3
Shank Diameter (phi mm)
16
Material
Cobalt HSS (high speed steel) HSSCo
Tolerance (mm)
0 to -25
Blade Length (mm)
30