Buy more than* S$200* and get FREE SHIPPING

  • Nattack end mill, double bladed
  • Nattack end mill, double bladed
  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 14.5

Item.#
06653972
Mfr.#
2NAC 14.5
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Overall Length (mm)
95
Tolerance (mm)
0 to -0.025
Shank Diameter d (phi mm)
16
Shank Diameter Tolerance
h7
Blade Diameter (phi mm)
14.5
Shank Diameter (phi mm)
16
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
30
Blade Diameter D (phi mm)
14.5
Overall Length L (mm)
95
Blade Length (mm)
30