Buy more than* S$200* and get FREE SHIPPING

  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 14.6

Item.#
06653981
Mfr.#
2NAC 14.6
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Outer Diameter (phi mm)
14.6
Blade Diameter (phi mm)
14.6
Overall Length (mm)
95
Shank Diameter (phi mm)
16
Tolerance (mm)
0 to -25
Blade Length (mm)
30
Material
Cobalt HSS (high speed steel) HSSCo