Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nattack end mill, double bladed

Nattack end mill, double bladed 2NAC 14.7

Item.#
06653997
Mfr.#
2NAC 14.7
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Blade Diameter (phi mm)
14.7
Overall Length (mm)
95
Outer Diameter (phi mm)
14.7
Shank Diameter (phi mm)
16
Blade Length (mm)
30
Material
Cobalt HSS (high speed steel) HSSCo
Tolerance (mm)
0 to -25