Buy more than* S$200* and get FREE SHIPPING

  • 4Flute End Mill

4Flute End Mill 4NAC 2.5

Item.#
06654785
Mfr.#
4NAC 2.5
Package Qty.
1PC
Ship pack of
1
24.85 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Tolerance (mm)
+0.020 to 0
Helix Angle
Standard
Blade Length l (mm)
7
Blade Diameter D (phi mm)
2.5
Shank Diameter Tolerance
h7
Material
Cobalt HSS (high speed steel) HSSCo
Shank Diameter d (phi mm)
6
Overall Length L (mm)
50