Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 4Flute End Mill
  • 4Flute End Mill
  • 4Flute End Mill

4Flute End Mill 4NAC 6.0

Item.#
06654855
Mfr.#
4NAC 6.0
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Tolerance (mm)
+0.020 to 0
Helix Angle
Standard
Shank Diameter d (phi mm)
8
Overall Length L (mm)
60
Shank Diameter Tolerance
h7
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
6
Blade Length l (mm)
15