Buy more than* S$200* and get FREE SHIPPING

  • 4Flute End Mill

4Flute End Mill 4NAC 6.5

Item.#
06654864
Mfr.#
4NAC 6.5
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Tolerance (mm)
+0.020 to 0
Helix Angle
Standard
Shank Diameter d (phi mm)
10
Overall Length L (mm)
65
Shank Diameter Tolerance
h7
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
6.5
Blade Length l (mm)
20