Buy more than* S$200* and get FREE SHIPPING

  • 4Flute End Mill
  • 4Flute End Mill
  • 4Flute End Mill

4Flute End Mill 4NAC 8.0

Item.#
06654891
Mfr.#
4NAC 8.0
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Tolerance (mm)
+0.020 to 0
Helix Angle
Standard
Blade Length l (mm)
20
Blade Diameter D (phi mm)
8
Shank Diameter Tolerance
h7
Material
Cobalt HSS (high speed steel) HSSCo
Shank Diameter d (phi mm)
10
Overall Length L (mm)
65