Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 4Flute End Mill

4Flute End Mill 4NAC 9.5

Item.#
06654925
Mfr.#
4NAC 9.5
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Tolerance (mm)
+0.020 to 0
Helix Angle
Standard
Shank Diameter d (phi mm)
10
Overall Length L (mm)
75
Shank Diameter Tolerance
h7
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
9.5
Blade Length l (mm)
25