Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super hard end mill, double bladed
  • Super hard end mill, double bladed
  • Super hard end mill, double bladed

Super hard end mill, double bladed 2SE 1.0

3.00 (1)
Item.#
06655047
Mfr.#
2SE 1.0
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Material
Cobalt high-speed steel HSSCo
Blade Length l (mm)
2
Blade Diameter D (phi mm)
1.0
Helix Angle
Standard
Tolerance (mm)
0 to -0.02
Shank Diameter d (phi mm)
6
Overall Length L (mm)
50
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Groove cut of bamboo, drilling
3
From Japan
On 2015-01-24 21:24:47
It would be better if the sharpness lasted longer
This review is about item#06655074.