Buy more than* S$200* and get FREE SHIPPING

  • Super hard end mill, double bladed
  • Super hard end mill, double bladed
  • Super hard end mill, double bladed

Super hard end mill, double bladed 2SE 6.0

3.00 (1)
Item.#
06655144
Mfr.#
2SE 6.0
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Material
HSSCo cobalt HSS (high speed steel)
Blade Length l (mm)
15
Blade Diameter D (phi mm)
6.0
Helix Angle
Standard
Tolerance (mm)
0 to -0.02
Shank Diameter d (phi mm)
8
Overall Length L (mm)
60
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Groove cut of bamboo, drilling
3
From Japan
On 2015-01-24 21:24:47
It would be better if the sharpness lasted longer
This review is about item#06655074.