Buy more than* S$200* and get FREE SHIPPING

  • Super hard end mill, double bladed
  • Super hard end mill, double bladed
  • Super hard end mill, double bladed

Super hard end mill, double bladed 2SE 7.5

3.00 (1)
Item.#
06655171
Mfr.#
2SE 7.5
Package Qty.
1PC
Ship pack of
1
25.86 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
20
Blade Diameter D (phi mm)
7.5
Helix Angle
Standard
Tolerance (mm)
0 to -0.020
Shank Diameter d (phi mm)
10
Overall Length L (mm)
65
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Groove cut of bamboo, drilling
3
From Japan
On 2015-01-24 21:24:47
It would be better if the sharpness lasted longer
This review is about item#06655074.