Buy more than* S$200* and get FREE SHIPPING

  • Super hard end mill, double bladed
  • Super hard end mill, double bladed
  • Super hard end mill, double bladed

Super hard end mill, double bladed 2SE 12.0

Item.#
06655241
Mfr.#
2SE 12.0
Package Qty.
1PC
Ship pack of
1
32.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Tolerance (mm)
0 to -0.025
Shank Diameter d (phi mm)
12
Overall Length L (mm)
80
Helix Angle
Standard
Blade Length l (mm)
30
Blade Diameter D (phi mm)
12.0
Material
Cobalt high-speed steel HSSCo