Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Super hard end mill, double bladed
  • Super hard end mill, double bladed
  • Super hard end mill, double bladed

Super hard end mill, double bladed 2SE 13.0

Item.#
06655257
Mfr.#
2SE 13.0
Package Qty.
1PC
Ship pack of
1
40.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Tolerance (mm)
0 to -0.025
Shank Diameter d (phi mm)
16
Overall Length L (mm)
90
Helix Angle
Standard
Blade Length l (mm)
35
Blade Diameter D (phi mm)
13
Material
Cobalt HSS (high speed steel) HSSCo