Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super hard end mill, double bladed
  • Super hard end mill, double bladed
  • Super hard end mill, double bladed

Super hard end mill, double bladed 2SE 16.0

4.00 (1)
Item.#
06655284
Mfr.#
2SE 16.0
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Overall Length L (mm)
95
Tolerance (mm)
0 to -0.025
Shank Diameter d (phi mm)
16
Helix Angle
Standard
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
40
Blade Diameter D (phi mm)
16
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum cutting parts processing
4
From Japan
On 2017-05-26 15:02:00
Sharpness is very good and cost performance is good.
This review is about item#6655223.