Buy more than* S$200* and get FREE SHIPPING

  • Super hard end mill, double bladed
  • Super hard end mill, double bladed
  • Super hard end mill, double bladed

Super hard end mill, double bladed 2SE 22.0

Item.#
06655345
Mfr.#
2SE 22.0
Package Qty.
1PC
Ship pack of
1
84.74 SGD
ADD TO CART
Shipped after 2017-07-26
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Material
HSSCo cobalt HSS (high speed steel)
Blade Length l (mm)
45
Blade Diameter D (phi mm)
22
Helix Angle
Standard
Tolerance (mm)
0 to -0.025
Shank Diameter d (phi mm)
20
Overall Length L (mm)
110