Buy more than* S$200* and get FREE SHIPPING

  • Super hard end mill, double bladed
  • Super hard end mill, double bladed
  • Super hard end mill, double bladed

Super hard end mill, double bladed 2SE 25.0

Item.#
06655372
Mfr.#
2SE 25.0
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Tolerance (mm)
0 to -0.025
Shank Diameter d (phi mm)
25
Overall Length L (mm)
120
Helix Angle
Standard
Blade Length l (mm)
50
Blade Diameter D (phi mm)
25.0
Material
Cobalt HSS (high speed steel) HSSCo